DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Frame 24 in. Towel Bar

G3003

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Frame
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-7/8 in
IAPMO Listed
No
Length
24 in
Material
Brass
Width
3-9/16 in

Starting at
$120.24
EACH
  • QUANTITY