• Cart

DESCRIPTION

Ginger USA Columnar 24 in. Towel Bar

G4503

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2 in
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
26 in

Starting at
$173.87
EACH
  • QUANTITY