• Cart

DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Kubic 24 in. Towel Bar

G4603

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kubic
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$159.16
EACH
  • QUANTITY