DESCRIPTION

  • 2.5" height
  • 24" center-to-center
  • 3.1" projection
  • Length + 2.5"

Ginger USA Empire 24 in. Towel Bar

G603

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$131.48
EACH
  • QUANTITY