DESCRIPTION

Ginger USA COLUMNAR 24 x 6 in. Double Towel Bar

G452224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
COLUMNAR
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Height
3-4/5 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY