DESCRIPTION

  • Includes installation hardware

Ginger USA Kubic 3 1/2 in. Double Robe Hook

G4610D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kubic
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$95.15
EACH
  • QUANTITY