DESCRIPTION

  • 3" D
  • Includes installation hardware
  • Requires one 100W medium base lamp
  • Satin etched cased opal glass
  • Solid brass construction, exposed pop-up drain without overflow
  • UL listed

Ginger USA Kubic 3 in. 100W 1-Light Plain Rosette

G4681L

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kubic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
12-1/4 in
Lighting Direction
Up/Down Lighting
Material
Brass
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
4-5/8 in

Starting at
$322.65
EACH
  • QUANTITY