DESCRIPTION

Ginger USA Chelsea 32 in. Double Towel Bar

G112232

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
32 in
Material
Brass

Starting at
$277.67
EACH
  • QUANTITY