DESCRIPTION

  • 2.6" height
  • 3" projection
  • 32" center to center
  • Length + 2.6"

Ginger USA Chelsea 32 in. Towel Bar

GG1104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
32 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$158.3
EACH
  • QUANTITY