DESCRIPTION

  • 1.25" diameter heavy-gauge bar
  • Color/Finish: Polished Chrome
  • Concealed mounting hardware
  • Hotelier
  • Material: Solid brass construction
  • Meets or exceeds ASTM F446 standards

Ginger USA Hotelier™ 36 in. Grab Bar

G0365

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
36 in
Material
Brass

Starting at
$337.35
EACH
  • QUANTITY