• Cart

DESCRIPTION

  • 2.8" projection
  • 3" high
  • 36" center to center
  • ADA Compliant
  • Length + 3"
  • Meets or exceeds ASTM F446 standards

Ginger USA Chelsea 36 in. Grab Bar

G1165

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
36 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY