DESCRIPTION

  • 1.7" high
  • 3.3" projection
  • 7.7" wide

Ginger USA Quattro 4 in. Toilet Tissue Holder

G1808

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Quattro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$97.75
EACH
  • QUANTITY