DESCRIPTION

  • Universal design

Ginger USA Hotelier™ 5-1/8 in. Wall Mount Toilet Tissue Holder

G0307

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
3-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS