DESCRIPTION

  • Includes installation hardware
  • Open roller and tempered glass shelf
  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Kubic 5-13/16 in. Wall Mount Toilet Tissue Holder

G4608

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kubic
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-13/16 in
Material
Brass
Width
3-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$151.38
EACH
  • QUANTITY