DESCRIPTION

  • 4.3" projection
  • 5.5" height
  • 5.9" width

Ginger USA Chelsea 5-7/8 in. Hooded Toilet Paper Holder

G1127

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass
Width
5-7/8 in

Starting at
Call for Pricing
  • QUANTITY