DESCRIPTION

  • Available in 5' and 6' length, can be trimmed up to 2" at each end
  • Easy glide, one piece shower rod
  • Expand shower space - 6.25" of additional elbow room
  • No visible mounting hardware

Ginger USA Empire 5 ft. Stainless Steel Curved Shower Rod

G1139CR5

Color Finish

 

SPECIFICATIONS

Collection
Empire
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Length
5 ft
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$94.29
EACH
  • QUANTITY