DESCRIPTION

Ginger USA Sine® Toilet Tissue Holder

G0206

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/16 in
Material
Brass
Width
3-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$68.34
EACH
  • QUANTITY