DESCRIPTION

  • Universal design

Ginger USA Surface 6-3/4 in. Wall Mount Toilet Tissue Holder

G2806R

Color Finish

 

SPECIFICATIONS

Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$115.05
EACH
  • QUANTITY

DOCUMENTS