DESCRIPTION

Ginger USA London Terrace 60W Wall Sconce

G2681

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
11-7/10 in
Installation Type
Wall Mount
Length
6-9/10 in
Light Bulb Base Type
Candelabra E-12
Material
Brass
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5-9/10 in

Starting at
$158.3
EACH
  • QUANTITY