DESCRIPTION

  • 2.4" projection
  • 7.1" width
  • 7.8" height
  • Universal design towel ring has open ring for easier use

Ginger USA Empire 7-1/16 in. Towel Ring

G621

Color Finish

 

SPECIFICATIONS

Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/16 in
Diameter
7-1/16 in
Height
7-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
$109.86
EACH
  • QUANTITY