DESCRIPTION

Ginger USA Frame™ 7-1/2 in. Toilet Paper Holder

G3027

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Frame™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass

Starting at
$163.49
EACH
  • QUANTITY