DESCRIPTION

  • 10.1" long
  • 2.1" high
  • 3.5" projection

Ginger USA London Terrace 8 in. Towel Bar

G2605

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$83.91
EACH
  • QUANTITY