2-1/4 in. Single Robe Hook in Polished Nickel
Cayden 2-1/4 in. Single Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Cayden product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cayden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-11/16 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-11/16 in
- Width:
- 1-3/4 in