Cayden 24 in. Towel Bar in Polished Chrome

Part #G4903PC  |  Item #5063890  |  Manufacturer Part #4903/PC

$177.75 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Cayden product series

Specifications

ADA Compliant: No

Base Plate Height: 2-5/16 in

Base Plate Width: 2-5/16 in

CARB OTC LEED Compliant: No

Collection: Cayden

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Length: 24 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-13/16 in