Cayden 24 in. Towel Bar in Polished Nickel

Part #G4903PN  |  Item #5063977  |  Manufacturer Part #4903/PN

$212.51 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Cayden product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cayden

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Projection: 3-13/16 in