200W 2-Light Incandescent Vanity Fixture in Polished Chrome
Chelsea 200W 2-Light Incandescent Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Nuage Glass
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
- Complements Chelsea product series
- Max. 100 Watt Type A-19 bulb and Max. 7 Watt Type C-7 bulb (not supplied) required
- May be installed with shade facing upward or downward
- UL listed for damp locations (U.S. and Canada)
- Single-post, double light design
Specifications
- ADA Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Brass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 200 W
- Width:
- 17-3/16 in