Ginger USA

Chelsea 24 in. Grab Bar in Polished Chrome

Part #G1163PC  |  Manufacturer Part #1163/PC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chelsea
  • 24"
  • 1.25" diameter heavy-gauge bar
  • Concealed mounting hardware
  • Material: Solid brass construction
  • Color/Finish: Polished Chrome
  • Meets or exceeds ASTM F446 standards (local regulations may vary)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Chelsea

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

Height: 3 in

Length: 24 in

Mount Type: Wall