• Cart

DESCRIPTION

  • 11.1" projection
  • 24" center to center
  • 4-1/8 In. spout reach
  • Order (1) mounting kit plus (1) frame to make a complete unit

Ginger USA Canterbury 24 in. Hotel Shelf Frame

GXX4024

Color Finish

 

SPECIFICATIONS

Collection
Canterbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
11-1/10 in
Length
24 in
Material
Brass

Starting at
$205.87
EACH
  • QUANTITY