38 x 27 in. Mirror in Polished Chrome

You last purchased this on
 
Ginger

Chelsea 38 x 27 in. Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Chelsea 38 x 27 in. Mirror in Polished Chrome

  • Fast #
  • Part #G1142PC
  • Item #660795
  • Manufacturer Part #1142/PC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Beveled Glass
  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Includes Installation Hardware
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Chelsea
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Glass Type:
Beveled
Height:
38 in
Length:
25-1/4 in
Material:
Brass