Robe Hook in Oil Rubbed Bronze
Chelsea Robe Hook in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Complements Chelsea product series
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Chelsea
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-7/16 in
- Diameter:
- 2-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 2-13/16 in
- Material:
- Brass
- Mount Type:
- Concealed
- Projection:
- 2-7/16 in