Ginger USA

Chelsea Double Toilet Tissue Holder in Polished Chrome

Part #G1108DPC  |  Manufacturer Part #1108D/PC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • Single-post, vertical open roller design
  • Includes Installation Hardware
  • Complements Chelsea product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Chelsea

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/4 in

Height: 2-9/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 14-1/2 in

Material: Brass

Mount Type: Wall

Projection: 3-3/4 in