15-1/16 in. Open Toilet Tissue Holder with Shelf in Satin Nickel
Cinu 15-1/16 in. Open Toilet Tissue Holder with Shelf in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Single-post design with open roller and tempered glass shelf
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Complements Cinu product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Cinu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 1-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 15-1/16 in