• Cart

DESCRIPTION

Ginger USA Circe 18 in. Towel Bar with Hook in Polished Chrome

G2702HPC

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Circe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS