24 in. Grab Bar in Satin Nickel
Circe 24 in. Grab Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Two-post design
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
- Complements Circe product series
- Includes Installation Hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Circe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall