13 in. Double Swing Towel Bar in Polished Chrome

You last purchased this on
 
Ginger

Columnar 13 in. Double Swing Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Columnar 13 in. Double Swing Towel Bar in Polished Chrome

  • Fast #
  • Part #G4522SPC
  • Item #3695986
  • Manufacturer Part #4522S/PC
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Complements Columnar product series
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Includes Installation Hardware
  • Wall Mount Design
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Application:
Commercial, Residential
Base Plate Height:
6-33/100 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Columnar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Included:
Yes
Height:
6-33/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
13-3/10 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
2
Projection:
2-3/5 in
Width:
2-3/4 in