Columnar 22 in. Hotel Shelf with Towel Bar in Polished Nickel

Part #G454320PN  |  Item #3696021  |  Manufacturer Part #4543-20/PN

$623.31 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Columnar product series
  • Wall Mount Design
  • Includes Installation Hardware

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Columnar

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 4-37/100 in

IAPMO Listed: No

Length: 11-3/5 in

Material: Brass

Width: 22 in