6-1/4 in. Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Ginger

Columnar 6-1/4 in. Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ginger

Columnar 6-1/4 in. Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4509PC
  • Item #3695973
  • Manufacturer Part #4509/PC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Single-post, open roller design
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Includes Installation Hardware
  • Wall Mount Design
  • Complements Columnar product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Columnar
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-9/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Brass
Mount Type:
Wall
Width:
4-1/8 in