DESCRIPTION

  • 10 2/3" L x 3 8/9" W x 2" D (deep end) x 1" D (shallow end)
  • Color/Finish: Polished Chrome
  • Concealed mounting hardware
  • Heavy-gauge wires for strength and durability
  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Splashables Combination Basket

G501

Color Finish

 

SPECIFICATIONS

Collection
Splashables
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
10-3/10 in
Length
11 in
Material
Brass
Width
3-4/5 in

Starting at
$122.83
EACH
  • QUANTITY