DESCRIPTION

Ginger USA London Terrace Corner Basket

G26553

Color Finish

 

SPECIFICATIONS

Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Height
3-1/4 in
Material
Brass

Starting at
$159.16
EACH
  • QUANTITY