DESCRIPTION

  • 8.3" x 7.1" x 2"
  • Accommodates oversized bottles
  • Color/Finish: Polished Chrome
  • Concealed mounting hardware
  • Material: Solid brass construction
  • Optional Accessories: G599 Razor Holder Attachment (for use on all splashables baskets, except 500 soap basket);
  • Solid forged brass
  • Splashables
  • Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning

Ginger USA Splashables Corner Shower Basket

GG504

Color Finish

 

SPECIFICATIONS

Collection
Splashables
Color Finish
Chrome
Color Finish Category
Chromes
Depth
8-5/16 in
Height
2 in
Material
Brass
Width
7-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$219.71
EACH
  • QUANTITY