DESCRIPTION

  • 24" L x 11" W x 3 3/4" H
  • Premium metal construction
  • Tools and template included

Ginger USA Empire Curved Shower Rod Bracket

G4639CB

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Empire
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Material
Zinc

Starting at
$45.85
EACH
  • QUANTITY

DOCUMENTS