DESCRIPTION

  • Available in 5' and 6' length; can be trimmed up to 2 In. at each end
  • Easy glide, one piece shower rod
  • Expand shower space - 6.25 In. of additional elbow room
  • No visible mounting hardware

Ginger USA Empire Curved Shower Rod

G1139CR6

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
6 ft
Material
Stainless Steel

Starting at
$111.59
EACH
  • QUANTITY