DESCRIPTION

Ginger USA Double Post Toilet Paper Holder

G2809

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/10 in
Height
2-1/5 in
Material
Brass
Width
3-9/16 in

Starting at
$137.54
EACH
  • QUANTITY