DESCRIPTION

Ginger USA Columnar Double Post Toilet Tissue Holder

G4508N

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-3/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY