DESCRIPTION

Ginger USA Columnar Double Post Toilet Tissue Holder with Cover

G4527

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Columnar
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
4-13/16 in
IsAcceptableImage
Length
8-3/8 in
Material
Solid Brass

Starting at
Call for Pricing
  • QUANTITY