DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Surface Double Robe Hook

G2810D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/16 in
Diameter
1-9/16 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
6-3/4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$99.48
EACH
  • QUANTITY

DOCUMENTS