DESCRIPTION

  • 2.4" projection
  • 2.8" wide
  • Optional accessories: 600S-

Ginger USA Empire Double Robe Hook

G611

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Empire
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-5/16 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-13/16 in
Material
Brass
Width
2-4/5 in

Starting at
$75.26
EACH
  • QUANTITY