DESCRIPTION

  • 26.1" long
  • 3.3" high
  • 5" projection

Ginger USA London Terrace Double Towel Bar

G262224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
24 in
Material
Brass

Starting at
$161.76
EACH
  • QUANTITY