2 Robe Hook in Satin Nickel
Dyad 2 Robe Hook in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Metal Construction
- Complements Dyad product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dyad
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-47/50 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-13/25 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-47/50 in