Dyad Wall Mount Toilet Tissue Holder in Satin Nickel

Part #G5308SN  |  Item #7098034  |  Manufacturer Part #5308/SN

$127.60 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Metal Construction
  • Complements Dyad product series

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Collection: Dyad

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-13/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-4/5 in

Material: Solid Metal

Mount Type: Wall

Pivoting: No

Projection: 3-13/25 in

Width: 1-3/4 in